Hayward
Bulkhead Tank Fitting, 1 1/4", CPVC/EPDM, Socket x FPT
Mfr # BFA2012CES
Zoro # G2832112
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 1 1/4 in
- Connection Type FNPT x Socket
- Required Hole Size 2-21/32"
- Gasket Material EPDM
Explore More Products
- HAYWARD Bulkhead Tank Fitting, Self-Aligning, 3", PVC/EPDM, FPT x FPT SF10300T
- HAYWARD Bulkhead Fitting, 1/2", PVC/FPM, Socket x FPT BFAS1005CFS
- HAYWARD Bulkhead Tank Fitting, 4", PVC/EPDM, Socket x FPT BFA1040CES
- HAYWARD Bulkhead Tank Fitting, 2", PVC/EPDM, Socket x Socket BFA1020SES
- HAYWARD Bulkhead Fitting, 1-1/4", PVC/EPDM, FPT x FPT BFAS1012TES
- HAYWARD Bulkhead Tank Fitting, 4/4", CPVC/FPM, Socket x FPT BFA2007CFS
- HAYWARD Bulkhead Tank Fitting, 2", CPVC/FPM, Socket x FPT BFA2020CFS
- HAYWARD Bulkhead Tank Fitting, 3/4", CPVC/EPDM, Socket x FPT BFA2007CES
- HAYWARD Bulkhead Fitting, EPDM, 3 7/8"L, PVC BFA1007TEL
- SPEARS 1" Bulkhead Fitting, FNPT x FNPT 8172-010
- HAYWARD Bulkhead Fitting, 1", PVC/EPDM, FPT x FPT BFAS1010TES
- Hayward Bulkhead Tank Fittings