Shop Alternate Products
This Product is Discontinued
Klein Tools
Punchdown Multi-tool w/110/66 & Workends (Discontinued)
Mfr # VDV427-807
Zoro # G2832155
This Product is Discontinued
Key Features
- Blade Type 110/66
- Includes WorkEnds(TM) Adapter and 4 Driver Bits (#1 and #2 Phillips; 3/16 in and 1/4 in Slotted) In A Convenient Carrier
- Battery Operated/Manual Manual
- Description/Special Features Integrated Hook And Spudger For Fast, Easy Manipulation Of Wire And Small Components. Selectable (Hi/Low) Impact-Force Settings Meet Industry Standards.Spring Loaded For Fast Low Effort Seating And Terminating. Dual Material Contoured Chassis With Spring Loaded Locking Mechanism. Color Coded Yellow On The Cut Side Of The Tool. Hook And Spudger Neatly And Compactly Store In The Shassis, Out Of The Way When Not In Use. Induction Hardened High-Carbon Steel For Durability And Long Life
- For Use With Data/Voice Jacks and Panels