- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Axial Fan, Square, 230V AC, 1 Phase, 78 cfm, 4 11/16 in W.
Shop Alternate Products
This Product is Discontinued
Dayton
Axial Fan, Square, 230V AC, 1 Phase, 78 cfm, 4 11/16 in W. (Discontinued)
Mfr # 2RTD7
Zoro # G2832347
This Product is Discontinued
Key Features
- Blade Material Polybutylene
- CFM @ 0.000-In. SP 78
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Aluminum
Customers Also Purchased
- Brand Dayton
-
MFR #
2RTD7
-
Zoro #
G2832347
- UPC # 190735230084
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Width | 4-11/16" |
Fan Width | 4-11/16" |
Fan Height | 4-11/16" |
Fan Depth | 1-1/2" |
Details
Blade Material | Polybutylene |
CFM @ 0.000-In. SP | 78 |
Housing Material | Aluminum |
Phase | 1 |
Shape | Square |
Watts | 10 |
Voltage | 230V AC |
Motor Type | Shaded pole |
Fan dBA | 39 |
Thermal Protection | Impedance |
Housing Finish | Black Painted |
Mounting Eye O.C. | 4 1/8 in |
Fan Item | Axial Fan |
Electrical Connections | Terminals |
Amps | 0.05 |
Fan Watts | 10.0 |
dBA | 39 |
Mounting Position | Vertical or Horizontal |
Fan Shape | Square |
Electrical Connection - Fans | Terminals |
Standards | UL Component Recognized for US and Canada, CE Certified and RoHS Compliant |
Bearings | Ball |
Fan Voltage | 230VAC |
Max. Ambient Temp. | 158 Degrees F |
Hz | 60/50 |
Mounting Eye O.C. - Fans | 4-1/8" |
Fan RPM | 2300 |
Requires | Cord Set (Not Included) |
Motor Insulation | Class A |
Item | Axial Fan |
IP Rating | IP20 |
Color | Black |
Environmental Applications | Equipment Cooling |
Motor Design | Shaded Pole |
Bearing Type | Ball |
RPM | 2300/2150 |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4-1/8 In., Height 4-11/16 In., Depth 1-1/2 In., Width 4-11/16 In., CFM @ 0.000-In. SP 78/72, Watts 10/10, Voltage 230VAC, 60/50 Hz, 0.05/0.06 Amps, Electrical Connection - Fans Terminals, Sound Level 39/37, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2300/2150 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov