- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 26,012 cfm, 115/230V
Dayton
Heavy Duty Fan, 26,012 cfm, 115/230V
Mfr # 7M8D1
Zoro # G2832523
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,745.99
Item successfully saved to ''
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
- Venturi Depth 6 in
- Motorized Wall Galv. Shutter Stock No. 3C730
Customers Also Purchased
- Brand Dayton
-
MFR #
7M8D1
-
Zoro #
G2832523
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Venturi Depth | 6 in |
Dimension F | 42 1/2 in |
Venturi Clearance Dia. | 42 1/2 in |
Width (In.) | 46 in |
Dimension A | 46 in |
Height | 46 in |
Max. Depth | 26 3/8 in |
Dimension C | 6 in |
Dimension E | 20 3/8 in |
Dimension D | 2 in |
Flange Width | 46 in |
Dimension B | 26 3/8 in |
Shaft Dia. | 1 1/2 in |
Bearing Size | 1 1/2 in |
Flange Depth | 2 in |
For Cut-Out Height | 44 1/2 in |
Overall Height | 46 in |
For Cut-Out Length | 44 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 46 in |
Venturi Diameter | 42 1/2 in |
Blade Diameter | 42 in |
For Cut-Out Width | 44 1/2 in |
Overall Depth | 26 3/8 in |
Shaft Diameter | 1 1/2 in |
Width | 46" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 3 hp |
Drive Package With Motor Included | Yes |
Motorized Wall Galv. Shutter Stock No. | 3C730 |
Number of Blades | 6 |
Motor RPM | 1,740 RPM |
Max. Inlet Temp. | 104 Degrees F |
Max. BHP | 3.45 hp |
CFM @ 0.375-In. SP | 18,395 cfm |
Motor Insulation | Class F |
Motor Type | 3-Phase |
Bearing Type | Regreasable Cast Pillow Block |
CFM @ 0.125-In. SP | 23,867 cfm |
Phase | 1 |
CFM @ 0.000-In. SP | 26,012 cfm |
Propeller Material | Cast Aluminum |
Aluminum Wall Shutter No. | 4FZJ1 |
CFM @ 0.250-In. SP | 21,621 cfm |
Hz | 60 Hz |
Wall Collar Stock No. | 1WBV4 |
Fan Voltage | 115/230V AC |
Frame Material | Steel |
Motor Enclosure | Totally Enclosed Fan Cooled |
Drive Package Included | Yes |
Includes | Drive Package |
Weatherhood No. | 1WBW3 |
Sones @ 0.250-In. SP @ 5 Ft. | 32 |
Sones @ 0.000-In. SP @ 5 Ft. | 31 |
Mounting Position | Horizontal or Vertical |
Full Load Amps | 30.0/15.0 |
Assembled/Unassembled | Unassembled |
Intake Guard No. | 1WBU6 |
Stock No. | 1AHB2 |
Fan RPM | 762 |
Item | Exhaust Fan with Drive Package |
Frame Finish | Zinc Plated |
Maximum Airflow | 26,012 cfm |
Exhaust Airflow @ 0.125 in SP | 23,867 cfm |
Full Load Current | 30 A |
Exhaust Airflow @ 0.000 in SP | 26,012 cfm |
Vent Design | Ductless |
Blade Material | Aluminum |
Frequency | 60 Hz |
Method of Construction | Cast |
Motor Horsepower | 3 hp |
Motor Speed Range | 1601 to 1800 RPM |
Square Opening Required | Greater than 30 in |
Maximum Inlet Temperature | 104 Degrees F |
Maximum Noise Level | 31 sones |
Includes Dehumidistat | No |
Mounting Orientation | Horizontal, Vertical |
Exhaust Airflow @ 0.375 in SP | 18,395 cfm |
Guard Type | None |
Drive Type | Belt Drive |
Ventilation Type | Exhaust |
Number of Speeds | 1 |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 31 to 50 sones |
Includes Motor | Yes |
Includes Grill | No |
Maximum Exhaust Airflow @ 0.000 in SP | 20,001 to 30,000 cfm |
Number of Fans | 1 |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Speed Controllable | No |
Standards | AMCA, UL/cUL |
Number of Shutters | 0 |
Noise Level @ 0.125 in SP @ 5 ft | 31 sones |
Exhaust Airflow @ 0.250 in SP | 21,621 cfm |
Nameplate Voltage | 115/230V AC |
Nominal Voltage | 115/230V AC |
Motor Speed | 1,740 RPM |
Noise Level @ 0.000 in SP @ 5 ft | 31 sones |
Assembled | Unassembled |
Fan Style | Panel |
Enclosure Design | Totally Enclosed Motor |
Voltage | 115/230 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 26,012 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 26,012 cfm, Maximum Noise Level 31 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Med Duty Fan, 28,101 cfm, 208-230/460V 7M831
- DAYTON Heavy Duty Fan, 18,024 cfm, 115/208-230V 7AR63
- DAYTON Med Duty Fan, 32,589 cfm, 115/208-230V 7M851
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V 7M828
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V 7M841
- DAYTON Exhaust Fan, 24 In, Less Drive Package 1WDB9
- DAYTON Med Duty Fan, 25,839 cfm, 115/208-230V 7M837
- DAYTON Heavy Duty Fan, 33,602 cfm, 115/230V 7M8F5
- DAYTON Std Duty Fan, 17,349 cfm, 115/208-230V 7CF32
- DAYTON Exhaust Fan, 42 In, Less Drive Package 1AHA4
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V 7CF40
- Dayton Belt Driven Exhaust Fans