Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, TiCN, 7/16, 2 FL, Sq End (Discontinued)
Mfr # M31154
Zoro # G2833844
This Product is Discontinued
Key Features
- Grade General Purpose
- Milling Dia. 7/16"
- Dimension Type Fractional Inch
- List Number CG-2
- Length of Cut 1"