Zoro Select
Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.573 in L, Steel, 50 PK
Mfr # M69135.060.0165
Zoro # G2834167
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size M6-1.00
- Drill Bit Size 25/64"
- Material Steel
Explore More Products
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.461 in L, Steel, 50 PK U69135.013.0130
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.685 in Flange Dia., 0.774 in L, Steel, 25 PK M69135.080.0312
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK U69315.019.0226
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.330 in - 0.350 in Flange Dia., .595 in - .615 in L, Steel, 1000 PK LS-10225S
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.4 in Flange Dia., 0.515 in L, Steel, 50 PK CAT2-2520-50
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Aluminum LA-06080
- ZORO SELECT Rivet Nut, M10-1.50 Thread Size, 0.685 in Flange Dia., 0.808 in L, Steel, 20 PK M69135.100.0312
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.375 in - 0.379 in Flange Dia., .590 in - .610 in L, Steel LS-14165
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Steel, 1000 PK LS-08080
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK SKS4-1024-130
- MARSON Rivet Nut, 5/16"-18 Thread Size, Aluminum, 25 PK M47575
- Zoro Select Rivet Nuts