Mersen
Fuse, Time Delay, 175A, AJT Series, 600V AC, 500V DC, 5-3/4" L x 1-5/8" dia
Mfr # AJT175
Zoro # G2834325
Free Shipping & Returns
$134.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Class J
- Series AJT
- Speed Time-Delay
- Amps 175A
Explore More Products
- MERSEN Fuse, Time Delay, 100A, TR-RID Series, 250V AC, 250V DC, 5-7/8" L x 1-1/16" dia TR100RID
- MERSEN Time Delay, 80V AC, 80V DC CNL350
- MERSEN Fuse, Time Delay, 400A, AJT Series, 600V AC, 500V DC, 7-1/8" L x 2-1/8" dia AJT400
- MERSEN Fuse, Time Delay, 35A, TRS-RID Series, 600V AC, 300V DC, 5-1/2" L x 1-1/16" dia TRS35RID
- MERSEN Fuse, Time Delay, 50A, A2D-R Series, 250V AC, 250V DC, 3" L x 13/16" dia A2D50R
- MERSEN Midget Fuse, Fast Acting, 20A OTM20
- MERSEN Midget Fuse, 0.5A, 250V TRM4-1/2
- MERSEN Time Delay, 600V AC, 600V DC TRS450RID
- MERSEN Time Delay, 250V AC, 160V DC TR600RID
- MERSEN Fuse, Time Delay, 10A, AJT Series, 600V AC, 500V DC, 2-1/4" L x 13/16" dia AJT10
- MERSEN Time Delay, 250VAC, Not Rated GSA6
- Mersen Fuses