Chainflex
Continuous Flexing Data Cable, 2A, 300V
Mfr # CF211-02-10-02
Zoro # G2834399
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Appliance Wiring Material
- Number of Conductors 20
- Shielded Shielded
- Total Number of Conductors - Data Cable 20 (10 Pair)
- Length Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Explore More Products
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V CF211-05-02-02
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. CF211-02-03-02
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V CF211-05-04-02
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V CF211-02-04-02
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V CF211-05-01-02
- CHAINFLEX Continuous Flexing Data Cable, 2A, 300V CF211-02-06-02
- CHAINFLEX Continuous Flexing Data Cable, 6A, 300V CF211-05-03-02
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM 2612-CW6P
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. C0601A.18.10
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll AT8CLC
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. C0973A.41.10
- Chainflex Communication Cables