Chainflex
Continuous Flexing Data Cable, 2A, 300V
Mfr # CF211-02-08-02
Zoro # G2834408
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Appliance Wiring Material
- Number of Conductors 16
- Shielded Shielded
- Total Number of Conductors - Data Cable 16 (8 Pair)
- Length Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Explore More Products
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V CF211-05-04-02
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V CF211-02-04-02
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. CF211-02-03-02
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V CF211-05-02-02
- CHAINFLEX Continuous Flexing Data Cable, 2A, 300V CF211-02-06-02
- CHAINFLEX Bus Drop Cable, 26/2STP + 22/2C, 7A, Violet CFBUS-055-1
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V CF211-05-01-02
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. C6040A.18.10
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 MTPF2XO-OM4-20M-ENC
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. E2042S.30.10
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. C2536A.41.10
- Chainflex Communication Cables