Chainflex
Continuous Flexing Data Cable, .30in O.D.
Mfr # CF211-02-03-02
Zoro # G2834441
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Appliance Wiring Material
- Shielded Shielded
- Number of Conductors 6
- Total Number of Conductors - Data Cable 6 (3 Pair)
- Length Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Explore More Products
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V CF211-02-04-02
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V CF211-05-02-02
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V CF211-05-04-02
- CHAINFLEX Continuous Flexing Data Cable, .28in O.D. CF211-02-02-02
- CHAINFLEX Continuous Flexing Data Cable, 2A, 300V CF211-02-08-02
- CHAINFLEX Continuous Flexing Data Cable, 2A, 300V CF211-02-06-02
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. C0456A.41.10
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft CF130-07-18
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. C0743A.18.10
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft E2252S.41.86
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. E1006S.30.10
- Chainflex Communication Cables