Chainflex
Continuous Flexing Data Cable, .20in O.D.
Mfr # CF211-02-01-02
Zoro # G2834469
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Appliance Wiring Material
- Shielded Shielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (1 Pair)
- Length Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Explore More Products
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V CF211-05-02-02
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V CF211-05-04-02
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V CF211-02-04-02
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. CF211-02-03-02
- CHAINFLEX Continuous Flexing Data Cable, 2A, 300V CF211-02-06-02
- CHAINFLEX Continuous Flexing Data Cable, 2A, 300V CF211-02-05-02
- CHAINFLEX Continuous Flexing Data Cable, 2A, 300V CF211-02-10-02
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. C4062A.18.10
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 MTPF2XO-OM4-20M-ENC
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. C0745A.18.10
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. E2204S.18.86
- Chainflex Communication Cables