Chainflex
18 AWG 18 Conductor Continuous Flex Control Cable 600V GN
Mfr # CF6-07-18
Zoro # G2834925
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 18
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Green
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V BL CF9-15-12-1
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V BL CF10-07-07-1
- CHAINFLEX 8 AWG 1 Conductor Continuous Flex Power Cable 1000V BK CF300-100-01-1
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF31-40-04
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF78-UL-15-05-1
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY CF78-UL-07-03-25
- CHAINFLEX Data Cable, PUR, 0.41 in dia, Window Gray CF240PUR-02-25
- CHAINFLEX Bus Cable, PVC, 50 V, 0.37 in dia, Red CFBUS-PVC-052
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black CF880-25-07
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN 87-8001
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY CF78-UL-05-12-1
- Chainflex Electrical Wire & Cable