Chainflex
20 AWG 7 Conductor Continuous Flex Control Cable 600V GN
Mfr # CF6-05-07
Zoro # G2835001
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 7
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Green
Explore More Products
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY CF77-UL-25-07-100
- CHAINFLEX 18 AWG 24 Conductor Continuous Flex Control Cable 600V GN CF6-07-24-25
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF78-UL-15-05-1
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY CF77-UL-05-04-100
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN CF5-07-12-100
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN CF5-15-03-100
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 600V GN CF5-15-07
- CHAINFLEX Control Cable, Copper, 18 AWG, Window Gray CF77-UL-07-18
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black CF890-25-03
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 250 ft Length M17/176-00002-250
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Natural 24BCW100
- Chainflex Electrical Wire & Cable