Zoro Select
M3.5-0.60 x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # MSCX03540-050P1
Zoro # G2835542
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 1/2"-13 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK U51110.050.0250
- ZORO SELECT M2-0.40 x 16 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK MSPX02016-100P1
- ZORO SELECT #12-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.021.0150
- ZORO SELECT M6-1.00 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 10 PK M24520.060.0070
- ZORO SELECT 1/4"-20 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 50 PK 5ZKW1
- ZORO SELECT #12-24 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.021.0100
- ZORO SELECT #8-32 x 3/16 in Slotted Round Machine Screw, Zinc Plated Steel, 10000 PK 0803MSR
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Black Oxide Steel, 6000 PK 1406MPUB
- ZORO SELECT #10-32 x 1/2 in Phillips Truss Machine Screw, Plain Steel, 3000 PK 1108MPT188
- ZORO SELECT #4-40 x 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK U51110.011.0050
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #6-32 X 1/2in Grade 18-8 Stainless Steel 100PK 9000531
- Zoro Select Machine Screws