Zoro Select
3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A
Mfr # BULK-RS-BHS40-25
Zoro # G2835603
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 50A BULK-RS-E50MIL-8
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A BULK-RS-N40-225
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 24"x12", 60A BULK-RS-S60-810
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A BULK-RS-H50-1013
- ZORO SELECT Rubber Strip, SBR, 3/32"Thick, 36"x2", 70A BULK-RS-SBR75-131
- ZORO SELECT Rubber Strip, EPDM, 1/4"Thick, 36"x2", 60A BULK-RS-E60-895
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A BULK-RS-NHS70-882
- ZORO SELECT Neoprene Sheet, 40A, 36"x36"x1/16", Black BULK-RS-N40TXT-62
- ZORO SELECT Rubber Roll, 1/8" Thickness, 36" W BULK-RS-P60-31
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 50050-3/16X24X5
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-NHS60-244
- Zoro Select Rubber Sheets & Strips