Killark
Conduit Outlet Body, Iron, C, 3/4 In.
Mfr # GECCT-2M
Zoro # G2835752
$69.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Explore More Products
- KILLARK Conduit Outlet Body, Iron, TB OTB-1M
- KILLARK Conduit Outlet Body, Iron, TB TB37
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB OLB-6CG
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. LB37
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. T27
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. LB57
- KILLARK Conduit Outlet Body, Aluminum, L GEJLT-5
- KILLARK Conduit Body, 19.5cu. in Capacity, LL Body LL47SA
- KILLARK Conduit Outlet Body, Iron, 2 In. MOT-6M
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. OLL-5M
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB OLB-1CG
- Killark Conduit Bodies & Covers