Aircare
Evaporative Wick, 9 in H x 9 3/4 in W x 3 3/4 in D, Paper, 2 Pack
Mfr # 1040
Zoro # G2835953
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With Mfr. No. 7D6 100, D46 720, E35 000, 3D6 100, 5D6 700, E27 000, CM330 Series (Digital and Analog)
- Width (In.) 8 3/4 in
- Height (In.) 8 1/2 in
- Depth (In.) 1 1/2 in
Explore More Products
- AIRCARE Evaporative Wick, 12 1/2 in H x10 3/4 in W x 4 in D, Paper 1043
- AIRCARE Humidifier, Super Wick, For HD1205, PK4 HDC411
- AIRCARE Humidifier Filter, Super Wick SGL1040
- AIRCARE AirCare Filter Tabletops 1050
- AIRCARE Evaporative Wick, 16 3/4 in H, x 11-3/4 in W x 5 in D. Paper 1045
- AIRCARE Humidifier, Super Wick, For EA1407, PK4 HDC12
- BESTAIR Pad Water Furnace Humidifier A10
- AIRCARE Wicking Filter for Mfr. No. MA1201 MAF1
- BESTAIR Pad Water Furnace Humidifier A35W-PDQ-4/A35W
- BESTAIR PRO Water Pad, Replacement, Height 12 3/8 In G13
- BSC PREFERRED Furn Humidifier WTR Pad A10
- Aircare Replacement Humidifier Pads