Tempco
Swaged Cartridge Heater, 3 In. L
Mfr # HDC20612
Zoro # G2836312
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 3 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 102W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. HDC00453
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. HDC20569
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. HDC04549
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. HDC00861
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. HDC00290
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L LDC00025
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. HDC06130
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. HDC20549
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. HDC20601
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. HDC20530
- KATS Replacement Cord, 16/3,120V, 6ft. 28216
- Tempco Electric Process Heaters