Autotex
Wiper Blade, Heavy Duty, Size 40 In
Mfr # 78-400
Zoro # G2836547
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- For Use With 21 and 27 mm Saddle Wiper Arms
- Includes Hardware
- Application Truck, Con/Ag, RV, Marine, Bus
Explore More Products
- AUTOTEX Wiper Blade, Heavy Duty, 21mm And 27mm 78-360
- AUTOTEX Wiper Blade, Heavy Duty, Size 32 In 78-320
- AUTOTEX M5 Conventional Wiper, 10" M5-10
- AUTOTEX Wiper Blade, Universal, Size 15 In M6-15
- AUTOTEX Wiper Blade 72-16
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 12 In. R1-12
- AUTOTEX Wiper Blade WN-15
- AUTOTEX Wiper Blade, Winter, 16 In Size WN-16
- AUTOTEX Wiper Blade, Heavy Duty, 16 In Size CLX-16
- BOSCH Excel+ Wiper Blade, 41921 41921
- ANCO 31-16 31-series Wiper Blade 31-16
- Autotex Automotive Exterior Accessories