Eaton Bussmann
Plug Fuse, Time Delay, 8A, S Series, 125V AC, Not Rated
Mfr # S-8
Zoro # G2836836
$56.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Speed Time-Delay
- Amps 8A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN 8A Type T Plug Fuse BP/T-8
- EATON BUSSMANN Plug Fuse, Time Delay, 4A, S Series, 125V AC, Not Rated S-4
- EATON BUSSMANN Fuse Plug T Dly Edsn Bs 6-1/2A BP/T-6-1/4
- EATON BUSSMANN Plug Fuse, Time Delay, 30A, T Series, 125V AC, Not Rated T-30
- EATON BUSSMANN Bussmann 20 amps Time Delay Plug Fuse , 3PK BP/TL-20
- EATON BUSSMANN Plug Fuse, Fast Acting, 3A, W Series, 125V AC, Not Rated W-3
- EATON BUSSMANN 3PK 20A SL Plug Fuse BP/SL-20
- EATON BUSSMANN Plug Fuse, 30 A, 125 V, 10 kA Interrupt, Plastic Body, Low Voltage, Time Delay Fuse T-30
- EATON BUSSMANN 2PK 15A S Plug Fuse BP/S-15
- FUSETRON Fuse Plug 6-1/4 Amp BP/T-6-1/4
- EATON BUSSMANN Plug Fuse, Fast Acting, 2A, W Series, 125V AC, Not Rated W-2
- Eaton Bussmann Plug Fuses