Air Handler
7" Pigtail Filter Holding Clip
Mfr # 2DYN4
Zoro # G2837390
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Style Pigtail
- Actual Length 7 in
- For Use With 1 in and 6 in Filter
- Number of Clips Required 4
- Mounting Style 7" Pigtail
Explore More Products
- AIR HANDLER Pad Holding Frame, 24x24x3" 6B731
- AIR HANDLER Pad Holding Frame, 25x25x2" 6B710
- AIR HANDLER 75 ft. Air Filter Gasketing, Black 6C523
- AIR HANDLER Pad Holding Frame, 20x20x2" 5W070
- AIR HANDLER Pad Holding Frame, 20x25x2" 5W069
- AIR HANDLER 6" Spring Panel Holding Clips, 12 pk. 5E908
- AIR HANDLER Pad Holding Frame, 14x25x2" 6B722
- AIR HANDLER Pad Holding Frame 16x24x2" 6B717
- AIR HANDLER Pad Holding Frame, 12x20x1" 6B727
- GOODMAN B2832501 Flue Collector Gasket, B2832501
- MCDONNELL & MILLER 21 Make Up Water Feeder 21
- Air Handler Filter Frames, Clips & Gaskets