Wiegmann
Enclosure Drip Shield, 2 x 72 x 3 In
Mfr # DK72
Zoro # G2837502
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drip Shield Kit
- For Use With Steel Enclosures
- Material Carbon Steel
- Color Gray
- Sub-Category Mounting Accessories
Explore More Products
- WIEGMANN Interior Panel, 10.25in.Wx14.25in.H N1P1216
- WIEGMANN Back Panel, 11.38" L, 0.625" W, Fiberglass HW-MP1412FGWW
- WIEGMANN End Caps E0202
- WIEGMANN Interior Panel, 1in.Lx15in.Wx15in.H NP1616
- WIEGMANN Interior Panel, 1in.Lx10in.Wx10in.H P1010
- WIEGMANN Enclosure Inner Panel N1P1012
- WIEGMANN Enclosure Inner Panel, 60 x 60 x 0.88 In NPDD6060
- WIEGMANN Enclosure Floor Stand Kit, 12 x 18 x 8 In FK1218
- WIEGMANN Enclosure Accessory Kit, 6.00" L, 2.00" W HW-PACCKITWW
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK SBS165
- RACO Plaster Ring, 4 X 4 In, Length: 0.5" 782
- Wiegmann Electrical Box Hardware