Century
Room Air Cond Mtr, PSC, OAO, 1625 RPM
Mfr # OFC1024
Zoro # G2837974
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/4
- RPM Range 1,601-1,700
- No. of Speeds 2
- Voltage 208-230V AC
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM RAL1026A
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM RA1036
- CENTURY Room Air Cond Mtr, PSC, OAO, 1550 RPM 748
- CENTURY OEM Replace Motor, 3/4 HP, 1075 rpm, TEAO C662
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM 955
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM RAL1036
- CENTURY Pedestal Fan Motor YA2030
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM RA1024
- CENTURY Room Air Cond Mtr, PSC, ODP, 1075 RPM RA1176WB
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM RA1054
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM RA1056
- Century Room Air Conditioner Motors