Shop Alternate Products
This Product is Discontinued
Leviton
IEC Pin and Sleeve Connector, 60A, 600V (Discontinued)
Mfr # 460C5-W
Zoro # G2838001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 3