- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Booster Pumps
- /
- Booster Pump, 1/2, 120/240V AC, 1 Phase, 1 1/2 in NPT Inlet Size, 1 Stage, 30 psi Max Pressure
Shop Alternate Products
This Product is Discontinued
Dayton
Booster Pump, 1/2, 120/240V AC, 1 Phase, 1 1/2 in NPT Inlet Size, 1 Stage, 30 psi Max Pressure (Discontinued)
Mfr # 5UXG6
Zoro # G2838071
Free Shipping & Returns
This Product is Discontinued
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 1/2
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 1/2 in NPT
Customers Also Purchased
- Brand Dayton
-
MFR #
5UXG6
-
Zoro #
G2838071
- UPC # 190735353158
- Country of Origin China
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 1/2 in NPT |
Outlet Size - Pumps | 1 1/4 in NPT |
Length | 13-1/4" |
Height | 9-1/4" |
Manufacturers Warranty Length | 1 yr. |
Width | 8-1/4" |
Details
Item | Booster Pump |
Booster Pump Type | Booster Pump |
HP - Pumps | 1/2 |
Voltage - Pumps | 120/240V AC |
Phase - Pumps | 1 |
Number of Stages - Pumps | 1 |
Max. Pressure - Pumps | 30 psi |
Housing Material - Pumps | Cast Iron |
Motor Enclosure - Pumps | Open Dripproof |
HP | 1/2 |
Wetted Materials | Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic |
Inlet (In.) | 1-1/2 NPT |
Max. PSI Boost @ 2-10 GPM | 28 |
For Use With | Nonflammable Liquids Compatible with Pump Component Materials |
Phase | 1 |
GPM @ 25 PSI | 27 |
Motor Ambient Temp. Rating | 149 Degrees F |
Impeller Material | Brass |
GPM @ 15 PSI | 48 |
Impeller Type | Closed |
Duty | Continuous |
Motor Type | Permanent Split Capacitor |
Max. PSI Boost @ 30 GPM | 24 |
Includes | Manual |
Housing Material | Cast iron |
Max. PSI Boost @ 20 GPM | 26 |
Motor RPM | 3450 |
Motor Enclosure | ODP |
Stages | 1 |
Best Efficiency GPM @ PSI | 35 @ 22 |
GPM @ 20 PSI | 40 |
Type | High-Volume |
Voltage | 115/230 |
Inlet | 1-1/2" NPT |
Max. Pressure | 30 psi |
Frame | 56J |
Amps | 9.8/4.9 |
Bearing Type | Permanently Lubricated Ball |
Hz | 60 |
Seal Material | Stainless Steel, Buna, Carbon/Silicon Carbide |
Outlet | 1-1/4" NPT |
Agency Compliance | CSA, CUS, UL Listed |
Max. Case Pressure | 100 psi |
Description
Booster Pump, 1/2 HP - Pumps, Voltage - Pumps 120/240V AC, 1 Phase - Pumps, Outlet Size - Pumps 1 1/4 in NPT, Inlet Size - Pumps 1 1/2 in NPT, Max. Pressure - Pumps 30 psi, Number of Stages - Pumps 1, Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Open Dripproof, 9.8/4.9 Amps, 60 Hz, Max. PSI Boost @ 30 GPM 24, Best Efficiency GPM @ PSI 35 @ 22, Motor RPM 3450, Motor Type Permanent Split Capacitor, Continuous Duty
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1