Zoro Select
15" x 3" Open Poly Bags, 0.90 mil, Clear, PK 5000
Mfr # 5DRE6
Zoro # G2838193
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 3"
- Length 15"
- Color Clear
- Bag Closure Type None
Explore More Products
- ZORO SELECT 7" x 5" Open Poly Bags, 4 mil, Clear, PK 1000 4DKX8
- ZORO SELECT 76" x 28" Furniture Bags, 1 mil, Clear, PK 210 5DTR4
- ZORO SELECT 15" x 1075 ft. Poly Tubing, 4 mil, Clear 5CRC9
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 5DRV2
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear, PK 1000 5DTA7
- ZORO SELECT 10" x 2" Open Poly Bags, 0.90 mil, Clear, PK 1000 46K582
- ZORO SELECT 30" x 2150 ft. Poly Tubing, 2 mil, Clear 5CRH0
- ZORO SELECT 15" x 8" Open Poly Bags, 1.25 mil, Clear, PK 1000 5DTC8
- ZORO SELECT 36" x 22" Open Poly Bags, 1 mil, Clear, PK 500 5DRT0
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 PB12100
- ZERUST 12" x 11" x 23" Poly Bags, PK 250 075-F-00019
- Zoro Select Plastic Bags