Flambeau
Compartment Box with 4 to 40 compartments, Plastic, 3 in H x 18 1/2 in W
Mfr # 6745BA
Zoro # G2838656
$60.95
28% off
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 1/2 in x 3 in
- Number of Compartments 4 to 40
- Compartment HxWxD 4 in x 3 in
- Number of Adjustable Dividers 12
- Material Plastic
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 18 to 73 compartments, Plastic, 5 in H x 16-3/4 in W T9501
- FLAMBEAU Adjustable Compartment Box, 3 to 18 Compartments, 8-7/8 in L x 4-1/8 in W x 1-1/2 in H, Clear 3003
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W T200
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W T2003
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 13/16 in H x 6-3/16 in W 6654KD
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 1 3/4 in H x 6-5/8 in W T4000
- PLANO Storage Box with 1 compartments, Plastic, 4.13" H x 7-1/4 in W 146000
- PLANO Compartment Box with 1 compartments, Plastic, 1-3/4" H x 4-1/2 in W 344010
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W 470000
- DURHAM MFG Compartment Drawer with 6 compartments, Steel 125-95-D924
- PERFORMANCE TOOL 26 Compartment Organizer W54037
- Flambeau Compartment Boxes