Ingersoll-Rand
Stationary Air Compressor, 13 HP, Honda
Mfr # 2475F13GH
Zoro # G2839076
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$4,271.99
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 13.0 hp
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 30 gal
- Engine Brand - Air Compressor Honda
Replacement Parts
Explore More Products
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, 24 cfm 2475X13GH
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler 2475F14G
- INGERSOLL-RAND Two Stage Compressor, 13 hp, 175 psi 2475F10DY
- INGERSOLL-RAND Diesel Truck Mount Compressor, 10 HP 2475F10DK
- INGERSOLL-RAND Warranty Kit, Air Compressor Maint Kit 2475 KOHLER
- INGERSOLL-RAND Warranty Kit, Air Compressor Maint Kit 2475 HONDA
- ABAC 13 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor AB13-30GH
- CALIFORNIA AIR TOOLS Resin Casting Bundle (2.5 Pressure Pot + 1P1060S Compressor + 25ft Hose) 1P255CH
- QUINCY COMPRESSOR Pressure Lubricated Diesel Compressor D307Y30HCD
- ABAC 11 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor ABC11-30GH
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 G15H8WQ
- Ingersoll-Rand Air Compressors