Shop Alternate Products
This Product is Discontinued
Wera
SAE, Metric Ergonomic L Key, T60 Tip Size (Discontinued)
Mfr # 05024322002
Zoro # G2839277
This Product is Discontinued
Key Features
- Arm Length 7-1/2"
- Blade Material Alloy steel
- Finish Zinc Phosphate
- Handle Length 1-1/2"
- Handle Material Plastic