Parker
Tubing, 1/16 in ID, PFA, Natural, 50 ft.
Mfr # 104-0125031-NT-50
Zoro # G2839882
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Perfluoroalkoxy
- Tube Hardness Shore D: 50 to 60
- Outside Dia. 1/8 in
- Inside Dia. 1/16 in
- Wall Thickness 0.031 in
Explore More Products
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L 103-0438031-NT-50
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. 95FR-4-GRN-0500
- PARKER Tubing, 7/16 in ID, PFA, Natural, 50 ft. 104-0500031-NT-50
- PARKER Tubing, 1/2" Outside Dia., 50 ft. Tube L 105-0500062-NT-50
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L 103-0156031-NT-50
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L 105-0250047-NT-50
- PARKER Tubing, Green, Overall 100 ft L 95UM-4X.75-GRN-0100
- PARKER Tubing, Natural, Overall 25 ft L 95UM-4X.75-025
- PARKER Tubing, Natural, Overall 50 ft L 95UM-4X.75-050
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. ZUSA-HT-518
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Red 1CTG1
- Parker Polyurethane Tubing