Yale
Lever Lockset, Mechanical, Classroom
Mfr # AU5408LN X 605
Zoro # G2840047
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Explore More Products
- YALE Cylindrical Lock, AU5404LN 626 AU5404LN 626
- YALE Lever Lockset, Mechanical, Entrance PBCN8867-FLX626
- YALE Lever Lockset, Mechanical, Classroom AU4608LN x 626
- YALE Door Lever Lockset, Backset 2 3/4 AU YPL02 BSP
- YALE Cylindrical Lock, AU5304LN 626 AU5304LN 626
- YALE Lever Lockset, Mechanical, Storeroom B-AU5305LN X 626
- YALE Mortise Classroom Lock, Less Cylinder, AUR Trim, Satin Chrome AUR8808FL 626 LC
- YALE Mortise Lockset, Mechanical, Classroom 8808FL PBR 626 RH LC
- YALE Door Lever Lockset, Mechanical, Classroom 4708LN BAU 613E LC
- SCHLAGE Satin Brass Entrance Lever Lockset, Accent F51A ACC 608
- YALE Lever Lockset, Mechanical, Entrance AUCN8807FL x 626
- Yale Keyed Entry Door Handles