Zoro Select
Routing Eye Bolt Without Shoulder, 1/4"-20, 6 in Shank, 15/32 in ID, 316 Stainless Steel, Plain
Mfr # 5LAD9
Zoro # G2840284
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 6 in
- Eye Inside Diameter 15/32 in
- Material 316 Stainless Steel
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated U16182.025.0100
- ZORO SELECT Eye Bolt 15/32 in ID, Steel, Zinc Plated, 20 PK U17210.046.0159
- ZORO SELECT Eye Bolt 3/16", 5/8 in ID, Steel, Zinc Plated, 20 PK U17210.062.0231
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 25 PK UWB04032GR25
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Zinc Plated, 10 PK U17420.050.0200
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated U16182.037.0300
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK M16180.160.0110
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/4"-10, 8-15/16 in Shank, 7/8 in ID, Steel, black oxide 11584 1
- ZORO SELECT Eye Bolt M12-1.75, 12 mm ID, Steel, Plain, 10 PK M16180.120.0070
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 4 PK X1E-CON-SCR-EYE-1030x4
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Hot Dipped Galvanized 54571
- Zoro Select Eye Bolts