Zoro Select
3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A
Mfr # BULK-RS-NHS60-242
Zoro # G2840957
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-NHS60-244
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-NHS60-52
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-NHS60-23
- ZORO SELECT Neoprene Ball, 3/4 in, Black, Standard, PK5 BULK-RB-N70-7
- ZORO SELECT Rubber, Viton, 1/16"Thick, 36"x12", 70A BULK-RS-V75-9
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x2", 60A BULK-RS-HPN60-21
- ZORO SELECT Buna-N Sheet, 40A, 36"x36"x0.75", Black BULK-RS-H40-378
- ZORO SELECT 3/32" High Grade Buna-N Rubber Strip, 2"x36", Black, 50A BULK-RS-BHS50-867
- ZORO SELECT Neoprene Roll, 60A, 10'x36"x0.25", Black BULK-RS-N60TXT-108
- ZORO SELECT 1/16" FDA Grade Neoprene Rubber Sheet, 12"x24", White, 50A BULK-RS-N60FDA-240
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A BULK-RS-E60-909
- Zoro Select Rubber Sheets & Strips