Steiner
Welding Screen, 6 ft. W, 4 ft., Yellow
Mfr # 534HD-4X6
Zoro # G2841894
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Screens
- Standards California Fire Marshal Compliant
- Material Transparent Vinyl
- Grommet Placement 12 in Centers on Four Sides
- Height 4 ft.
Explore More Products
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Yellow 334-60-25GR
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange 338-6X6
- STEINER Welding Screen, 5 ft. H x 6 ft. W 538-5X6
- STEINER Yellow Welding Curtain, 60"X81Yd Roll 334-60R
- STEINER Welding Curtain, 6 ft. H x 8 ft. W 322-6X8
- STEINER Protect-O-Screens (R) 6 ftWx4 ft, Charcoal Gray 332-4X6
- STEINER Welding Curtain Partition Kit, 8ft x 6ft AWY68
- STEINER Welding Curtain Partition Kit, 10ft x 4ft AWYC0
- STEINER Smoke Gray Welding Curtain, 72"X81Yd Roll 332-72R
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive 301-6X10
- STEINER Welding Screen, 8 ft. H x 8 ft. W 525HD-8X8
- Steiner Welding Screens