Century
Room Air Cond Mtr, PSC, OAO, 1625 RPM
Mfr # RA1034
Zoro # G2843906
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/3
- RPM Range 1,601-1,700
- No. of Speeds 3
- Voltage 208-230V AC
Explore More Products
- CENTURY Motor, PSC, 1075 RPM, 115V, 42Y, OAO 362A
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM DBL4410
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM RA1054
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM DBL4404
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM DBL4500V1
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM 467A
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM RA1024
- CENTURY Room Air Cond Mtr, PSC, ODP, 1075 RPM RA1176WB
- CENTURY Pedestal Fan Motor YA2030
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM OFC1024
- DAYTON Room Air Conditioner Motor, 1/10 HP, Stud 45EX60
- Century Room Air Conditioner Motors