Download CAD Files
Zoro Select
#10-32 Socket Head Cap Screw, Plain Nylon, 1 in Length, 40 PK
Mfr # 3410320100
Zoro # G2845491
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 40 PK 3410320037
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK 3410320050
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07000.007.0018
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 50 mm Length, 100 PK M07030.060.0050
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK M07000.160.0080
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 40 PK L07000.160.0140
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 50 PK M07160.100.0070
- ZORO SELECT M48-5.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length M07000.480.0120
- ZORO SELECT Flat 100 Degree Head Socket Screw ZHF602M3X12-BX
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 50 PK U51050.025.0225
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 50 PK M07000.100.0055
- Zoro Select Socket Head Cap Screws