Zoro Select
Draw Latch, Nonlocking, Passivated
Mfr # 1XPE1
Zoro # G2845796
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Stainless Steel
- Catch/Latch Height 1 3/4 in
- Finish Passivated
- Catch/Latch Width 1 7/16 in
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Black 4RRL7
- ZORO SELECT Draw Latch, Nonlocking, Natural 4RRK4
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated 4RRK3
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber 1XPA6
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/4" 1XPE6
- ZORO SELECT Latching Draw Hasp, Nonlock, Zinc Plated 1RBP9
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 27/32" 4RRK6
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/8" 4RRL1
- COMPONENT HARDWARE Polished CP Walk-In Door Latch Lock and W19-2000-C
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Mounting Hole Dia.: 11/64 in 1XPE3
- COMPONENT HARDWARE HD Pol CP Walk-In Cooler Latch Body Only W38-Y001
- Zoro Select Draw Latches