Tempco
High temp Lead Wire, 20Ga, White
Mfr # LDWR-1059
Zoro # G2846006
$119.61
14% off
Free Shipping & Returns
$101.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (C) 200 Degrees
- Jacket Color White
- Spool Length 100 ft.
- Insulation PTFE Insulation Extruded Over Conductor
- Conductor Material Silver Plated Copper
Explore More Products
- TEMPCO Wire, High Temperature LDWR-1024
- TEMPCO High temp Lead Wire, 16 Ga, Red LDWR-1052
- TEMPCO Wire, High Temperature LDWR-1013
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F LDWR-1049
- TEMPCO Wire, High Temperature LDWR-1021
- TEMPCO High temp Lead Wire, 14 Ga, White LDWR-1071
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F LDWR-1041
- TEMPCO High temp Lead Wire, 14 Ga, Red LDWR-1066
- TEMPCO High Temp Lead Wire, 22 ga., Black LDWR-1080
- TEMPCO Wire, High Temperature LDWR-1020
- TEMPCO High temp Lead Wire, 22 Ga, White LDWR-1060
- Tempco High Temperature Lead Wire