Hevi-Rail
Linear Bearing, 48.0 mm W, 77.7 mm H
Mfr # HVB-056
Zoro # G2847214
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Type Combined
- Overall Height (mm) 77.7 mm
- Lubrication Permanently Greased
- Overall Width (mm) 48 mm
Explore More Products
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H HVB-055
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H HVB-061
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly HVBEA-454/HVP0
- HEVI-RAIL Linear Bearing, 57.0 mm W, 88.4 mm H HVB-058
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H HVBEA-454
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly HVBEA-455/HVP1
- HEVI-RAIL Clamp Flange, 60.0 mm W, 130 mm L HVC-1
- HEVI-RAIL Adjustable Bearing, 48.0 mm W, 77.7 mm H HVBEA-456
- HEVI-RAIL Adjustable Bearing, 57.0 mm W, 88.4 mm H HVBEA-458
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L SSUPBO8
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq SWK12GWUU
- Hevi-Rail Mounted Linear Bearings