Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 303-008
Zoro # G2847485
$13.63
19% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Overall Length 19/64 in
- Insert Diameter 5/16 in
- Wall Type Heavy Wall
- Thread Type UNC Internal/UNC External
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK 303-332
- E-Z LOK Heavy Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, 18-8 Stainless Steel, 5 PK 453-5
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK 453-16
- E-Z LOK Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Stainless Steel 453-4
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel 319-6
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK 319-7
- E-Z LOK Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK 319-M10
- E-Z LOK Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel, 5 PK 329-1412
- E-Z LOK Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel 335-10
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel, 10 PK 329-008
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK 550-1420
- E-Z Lok Self Locking Inserts