Irwin
Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat
Mfr # 28
Zoro # G2848124
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10 in
- Throat Depth 15 1/2 in
- Material Steel
- Finish Nickel Plated
- Number of Pieces 1
Explore More Products
- IRWIN BAR CLAMP 18""XPQUICKGRP 1964713
- IRWIN Replacement Spring (5 Pack) 40-08
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat 275
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat 4SP
- IRWIN QUICKCHANGE BAR CLAMP 6"" 1964717
- IRWIN MEDIUM DTY BAR CLAMP 36"" 223136
- IRWIN 8PC LOCKING CLAMP SET PE8107ZR
- IRWIN Locking C-Clamp Replacement Spring, 6" 4052ZR
- IRWIN QUICK GRIP HANDI-CLAMP PE59200CD
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat 2FDC9
- IRWIN Locking C-Clamp with Regular Tip, 18" 21
- Irwin Locking Clamps