Climax Metal Products
Coupling, Steel
Mfr # RC-025
Zoro # G2848277
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1/4 in
- Material - Couplings Steel
- Outside Dia. 1/2 in
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel ISCC-050-050-S
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel RC-050-S-KW
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel ISCC-112-100-S
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel 2ISCC-050-050
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 1.5 Shaftdia C600E-150
- CLIMAX METAL PRODUCTS Rigid Shaft Coupling, Aluminum RC-075-A
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 0.938 Shaftdia C600E-093
- CLIMAX METAL PRODUCTS RigidSftCplg, TwoPcClpRecessScw, 2-7/8in.L 2CC-087-087
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 1.125 Shaftdia C600E-112
- RULAND Coupling, One Piece, Bore Dia 15 mm MCLX-15-15-SS
- DAYTON Coupling, Rigid Steel 3ZN57
- Climax Metal Products Couplings, Collars, & Adapters