Bosch
Moil Point, 1-1/8 In. Hex
Mfr # HS2161
Zoro # G2849201
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Moil Point
- Shank Type Hex
- Overall Length (In.) 20 1/2 in
- Shank Size (In.) 1 1/8 in
Explore More Products
- BOSCH Spline Drive Hammer Steel, Bull Point HS1814
- BOSCH Hammer Steel 1 1/8 Hex, Chisel HS2166
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS 1604460092
- BOSCH HS2163B5 1-1/8In Hex 20-1/2In Narro HS2163B5
- BOSCH Spline Drive Hammer Steel, Scaling Chisel HS1816
- BOSCH Brush Set 1617000425
- BOSCH Spline Dr Hammer Steel, Scraping Chisel HS1815
- BOSCH Brush Set 1617014135
- BOSCH HS2161B5 1-1/8In Hex 20-1/2In Moil HS2161B5
- MILWAUKEE TOOL 3/4" HEX Demo 18" Bull Point 48-62-3005
- BOSCH Spline Drive Hammer Steel, Scaling Chisel HS1810
- Bosch Rotary and Demolition Hammers