Ina
Banded Ball Thrust Bearing, Bore 1.000 In
Mfr # AKL.D9
Zoro # G2849734
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.625 in
- Direction Axial
- Dynamic Load Capacity (Lb.) 6,700 lb
- Bore Dia. (In.) 1 in
- Lubrication Oil
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1.313 In AKL.D14
- INA Banded Ball Thrust Bearing, Bore .625 In AKL.D3
- INA Cylindrical Roller Thrust BRG, Bore 25mm 81105-TV
- INA Banded Ball Thrust Bearing, Bore .688 In AKL.D4-HLA
- INA Banded Ball Thrust Bearing, Bore 1.188 In AKL.D12-HLA
- INA Banded Ball Thrust Bearing, Bore 1.375 In AKL.D15
- INA Screw Drive Bearings, Thrust Ball Bearing With fixing holes, less stringent toleran ZKLN2052-2RS
- INA Screw Drive Bearings, Thrust Ball Bearing With fixing holes, less stringent toleran ZKLN3072 2Z2AP
- INA Screw Drive Bearings, Thrust Ball Bearing With fixing holes, less stringent toleran ZKLN3062 2KS 2AP 30X62X28
- CONSOLIDATED BEARINGS Thrust Ball Bearing. W-5/8
- MTK Thrust Ball Bearing, 30mm Bore, 47mm 51106
- Ina Thrust Ball Bearings