Shop Alternate Products
This Product is Discontinued
Tough Guy
Buffing/Cleaning Pad, 15 In, White, PK5 (Discontinued)
Mfr # 4RY24
Zoro # G2850032
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family White
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Polyester