Tanis
Stapled Set Strip Brush, PVC, Length 72 In
Mfr # RPVC712072
Zoro # G2850111
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Overall Height 5/16 in
- Mounting Flange Size (In.) 1
- Backing Material - Brush PVC
- Bristle Type Straight Wire
Explore More Products
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In MB709048
- TANIS Strip Brush Holder, Overall Length 72 In AH700472CF
- TANIS Strip Brush, 72 In L, Overall Trim 6 In MB403072
- TANIS Strip Brush, 36 In L, Overall Trim 2 In MB250436
- TANIS Strip Brush, 36 In L, Overall Trim 2 In 1VKT5
- TANIS Strip Brush, 1/8 W, 12 In L, Trim 2 In, PK10 MB250412
- TANIS Strip Brush, 3/16 W, 60 In L, Trim 3 In MB404460
- TANIS Metal Back Strip Brush, 96 In L, 1 In Trim MB760296
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 MB703448
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In MB252036
- TANIS Strip Brush Holder, Sz 1.75, 96 In L, PK10 AH100296CF
- Tanis Conveyor Brushes