Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK
Mfr # WASB#10NZ
Zoro # G2850303
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.036 in
- Maximum Thickness 0.045 in
- Standards ANSI B18.22.1
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK WASB#8RZ
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK WASB#8NZ
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK WASB#10RZ
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , Steel Zinc Plated Finish, 18 PK 300WUSS
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 100 PK M38250.120.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK U51410.125.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Plated Finish, 10 PK M38210.220.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 10000 PK 31WM
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK M55420.025.0001
- DANCO Retainer Washer 1/4L 35111B
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK U04035.112.0001
- Zoro Select Flat Washers