Zoro Select
Flat Washer, Fits Bolt Size M2.6 , Stainless Steel Plain Finish, 50 PK
Mfr # M51420.026.0001
Zoro # G2851305
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 7 mm
- Minimum Thickness 0.5 mm
- Maximum Thickness 0.5 mm
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK M51420.030.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK M51420.025.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK U51410.075.0005
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Phenolic Resin Plain Finish, 5 PK Z8412
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK M38130.360.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 100 PK M38430.160.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 300 PK L38100.240.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel ECO Guard Finish, 8000 PK 14WSAE9
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 100 PK M38250.180.0001
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Brass 100 PK FWBR516
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Zinc Plated Finish, 2 PK M38130.330.0001
- Zoro Select General Washers