Zoro Select
External Tooth Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK
Mfr # M37420.240.0001
Zoro # G2851436
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M24
- Outside Diameter 38 mm
- Maximum Thickness 1.5 mm
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK U37420.016.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK U53460.019.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK M51458.120.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK U55460.019.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK U53460.037.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK M37420.100.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 10000 PK 10WI410
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK U37480.100.0001
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #6 18-8 Stainless Steel, Plain Finish, 5000 PK 06WEI188
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK U37480.031.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK M51460.030.0001
- Zoro Select Tooth Lock Washers