Zoro Select
External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK
Mfr # M37420.050.0001
Zoro # G2851479
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M5
- Outside Diameter 10 mm
- Maximum Thickness 0.6 mm
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Spring Steel, Zinc Plated Finish, 100 PK M37302.030.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK U51501.013.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 100 PK SEWIS-100-100P
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK U53462.031.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in 410 Stainless Steel, Plain Finish, 100 PK SEWCIXXX025-100BX
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK U37320.031.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 18-8 Stainless Steel, Plain Finish, 8000 PK MD06WEA2
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Spring Steel, Black Oxide Finish, 9000 PK 31WIB
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK LWSK008OZ-PK100
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK M37420.080.0001
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK 03983
- Zoro Select Lock Washers